This product requires certification to purchase.

KOPkit®

You last purchased this on
 
Pulsafeeder

KOPkit®

  • Fast #
  • Part #PK4VTC1
  • Item #4936334
  • Manufacturer Part #K4VTC1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsafeeder

KOPkit®

  • Fast #
  • Part #PK4VTC1
  • Item #4936334
  • Manufacturer Part #K4VTC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • KOP kit K4-VTC1
  • Materials: PVC/PTFE/ceramic
  • Tubing size: 3/8" OD
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® CPULPD4SAVTC1, CPULPB4SAVTC1, CPULPG4SAVTC1, CPULPE4SAVTC1 Series E+
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Ceramic, Plastic
Material Type:
PVC, Teflon™
UL Listed:
No