1/2 in. OD Tube PVC and PTFE Discharge Valve Assembly for Pulsatron K5-VTT3 and K7-WTT3 Wet End Pumps
Pulsatron® 1/2 in. OD Tube PVC and PTFE Discharge Valve Assembly for Pulsatron K5-VTT3 and K7-WTT3 Wet End Pumps
Product Details
Product Details
- Discharge valve PVC/PTFE/PTFE 1/2" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® K5-VTT3 and K7-WTT3 Wet End Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- UL Listed:
- No