KOPkit®
Pulsatron® KOPkit KOPkit®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- KOP kit K4-VHC1
- Materials: PVC/Hypalon/ceramic
- Tubing size: 3/8" OD
Specifications
- Brand Model Compatibility:
- Pulsatron® K4-VHC1
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Ceramic, Hypalon, Plastic
- Material Type:
- PVC
- UL Listed:
- No