This product requires certification to purchase.

PVDF, PTFE and Ceramic KOP Replacement Kit for Pulsatron LB03SA-KVC1-130 Metering Pump

You last purchased this on
 
Pulsafeeder

Pulsatron® KOPkit PVDF, PTFE and Ceramic KOP Replacement Kit for Pulsatron LB03SA-KVC1-130 Metering Pump

  • Fast #
  • Part #PK3KVC1
  • Item #7034490
  • Manufacturer Part #K3KVC1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® KOPkit PVDF, PTFE and Ceramic KOP Replacement Kit for Pulsatron LB03SA-KVC1-130 Metering Pump

  • Fast #
  • Part #PK3KVC1
  • Item #7034490
  • Manufacturer Part #K3KVC1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • KOPkit K3-KVC1
  • Materials: PVDF/FKM/Ceramic
  • Tubing size: 3/8" OD
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® LB03SA-KVC1-130 Metering Pump
Collection:
Pulsatron® KOPkit
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
UL Listed:
No