This product requires certification to purchase.

Portable Area Velocity Flow Meter

You last purchased this on
 
Pulsar Measurement

MantaRay PAVFM Portable Area Velocity Flow Meter

  • Fast #
  • Part #GMANTARAY
  • Item #7100002
  • Manufacturer Part #MANTARAY
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pulsar Measurement

MantaRay PAVFM Portable Area Velocity Flow Meter

  • Fast #
  • Part #GMANTARAY
  • Item #7100002
  • Manufacturer Part #MANTARAY
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Measures flow in open channels, partially filled and surcharged pipes using an ultrasonic sensor
  • Manta Ray is ideal for storm water, sewage, irrigation water and natural streams with water levels from 1" to 15'
  • Displays and data logs flow rate and total flow and connects to samplers, SCADA and telemetry systems
  • No flume or weir required
  • Has 4-20mA and Relay outputs for connection to Samplers and SCADA
  • Powered with built-in rechargeable NiMH batteries
  • Two million point data logger with USB output to Flash drives
  • Backlit LCD display for flow rate, totalizer and menu system
  • Warranted Against Defects in Materials and Workmanship for One Year
  • Requires Certification

Documents


Specifications

AMP:
6
Collection:
MantaRay PAVFM
Height:
9-7/10 in
Length:
10-3/5 in
Product Type:
Area Velocity Flow Meter
Width:
6-9/10 in