2-1/2 in. Scraper and Putty Knife
2-1/2 in. Scraper and Putty Knife
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For more aggressive scraping
- Removes Paints & Clears
- Heavy Duty Long Lasting Blade
- Won't gouge your working surface
- Rubberized ergonomic grip to prevent slipping and increase comfort
Specifications
- Handle Material:
- Rubber
- Material:
- Rubber, Tungsten Carbide
- Product Type:
- Scraper, Putty Knife
- Size:
- 2-1/2 in
- Tool Type:
- Scraper