This product requires certification to purchase.

2.5 in Flat Sash Paint Brush

You last purchased this on
 
Purdy®

Chinex® Elite™ Bow™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144553025
  • Item #9190859
  • Manufacturer Part #144553025
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purdy®

Chinex® Elite™ Bow™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144553025
  • Item #9190859
  • Manufacturer Part #144553025
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pre-flagged for better coverage and fast application
  • Handcrafted in the USA with global materials
  • Extra-stiff bristles
  • Designed for heavy-bodied and low VOC coatings
  • DuPont Chinex filament bristles
  • Superb cleanability
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Heavy Bodied Paint, Low-VOC Paint
Brush Type:
Flat Sash
Collection:
Chinex® Elite™ Bow™
Handle Material:
Hardwood
Handle Type:
Fluted
Length:
2-15/16 in
Material:
Chinex, Stainless Steel
Product Type:
Paint Brush
Size:
2-1/2 in
Thickness:
5/8 in
Width:
2-1/2 in