2.5 in Angular Sash Paint Brush
Clearcut® Glide™ 2.5 in Angular Sash Paint Brush
Frequently Purchased Together
Product Details
Product Details
- Creates well-defined lines with precise cut-in ability
- Handcrafted in the USA with global materials
- Stiff bristles
- Designed for all latex paints and primers
- Tynex nylon and Orel polyester-blend bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Specifications
- Application:
- Ceiling, Latex Paint, Paint, Primers
- Brush Type:
- Angular Sash
- Collection:
- Clearcut® Glide™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-15/16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon, Polyester
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 5/8 in
- Width:
- 2-1/2 in