18 in x 1/2 in Nap Polyamide Paint Roller Cover
Colossus™ 18 in x 1/2 in Nap Polyamide Paint Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super production
- Holds more paint
- 25% more absorbent than a typical polyester roller cover
- Increases productivity
- Excellent with all flat paints on any surface
- Unmatched durability and abrasion resistance
- 100% woven polyamide
- For semi-rough to extra-rough surfaces
- Use with latex and oil-based paints and primers
- Best for flat, eggshell and satin sheens
Documents
Specifications
- Application:
- Drywall, Latex Paint, Masonry, Oil Paint, Primers, Stucco, Wood
- Collection:
- Colossus™
- Material:
- Plastic
- Material Type:
- Polyamide, Polypropylene
- Product Type:
- Roller Cover
- Size:
- 18 in x 1/2 in
- Thickness:
- 1/2 in
- Width:
- 18 in