9 in. Roller Cover
GoldenEagle™ 9 in. Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1440-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Golden Eagle roller covers hold more paint which allows you to finish faster
- Made with high density knitted polyester to allow material to release more evenly
- Can be used with water- based and oil- based paint
- Can be used with interior and exterior paints
- 4 in, 4-1/2 in, 6-1/2 in, 7 in, 9 in and 18 in rollers available
- Available in 3/8 in, 1/2 in, 3/4 in, 1 in and 1-1/4 in naps
- For semi-smooth to rough surfaces
- Best for flat, eggshell and satin sheens
- Ideal for drywall, decks and masonry
Specifications
- Application:
- Drywall, Deck, Latex Paint, Masonry, Oil Paint, Primers
- Collection:
- GoldenEagle™
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 3/4 in
- Thickness:
- 3/4 in
- Width:
- 9 in