9 in x 1-1/4 in Nap Nylon/Polyester Paint Roller Cover
Marathon® 9 in x 1-1/4 in Nap Nylon/Polyester Paint Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our most durable and productive knitted cover
- Nylon and polyester blend knit
- For semi-smooth to semi-rough surfaces
- Use with latex and oil-based paints and primers
- Best for flat, eggshell and satin sheens
- Ideal for drywall, concrete, masonry and decks
Documents
Specifications
- Application:
- Concrete, Deck, Drywall, Latex Paint, Masonry, Oil Paint, Primers
- Collection:
- Marathon®
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon, Polyester, Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 1-1/4 in
- Thickness:
- 1-1/4 in
- Width:
- 9 in