1 in Angular Sash Paint Brush
Nylox™ Dale™ 1 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3780-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Nylox filament provides greater abrasion resistance for increased wear ability
- Its Satin-Edge finish gives painters an excellent painting performance
- For use with latex paints
- Designed to provide a smooth, flawless finish
- Handcrafted in the USA with global materials
- Soft bristles
- 100% nylon bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Latex Paint, Primers
- Brush Type:
- Angular Sash
- Collection:
- Nylox™ Dale™
- Handle Material:
- Hardwood
- Handle Type:
- Rat Tail
- Length:
- 1-15/16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Product Type:
- Paint Brush
- Size:
- 1 in
- Thickness:
- 5/16 in
- Width:
- 1 in