This product requires certification to purchase.

3 in Flat Sash Paint Brush

You last purchased this on
 
Purdy®

Nylox™ Swan™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400230
  • Item #9190922
  • Manufacturer Part #144400230
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purdy®

Nylox™ Swan™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400230
  • Item #9190922
  • Manufacturer Part #144400230
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 972
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Nylox filament provides greater abrasion resistance for increased wear ability
  • Its Satin-Edge finish gives painters an excellent painting performance
  • For use with Latex paints
  • Designed to provide a smooth, flawless finish
  • Handcrafted in the USA with global materials
  • Soft bristles
  • Designed for latex paint and primers
  • 100% nylon bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Primers
Brush Type:
Flat Sash
Collection:
Nylox™ Swan™
Handle Material:
Hardwood
Handle Type:
Beavertail
Length:
3-7/16 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
Product Type:
Paint Brush
Size:
3 in
Thickness:
7/8 in
Width:
3 in