2 in Angular Sash Paint Brush
Ox-O-Angular™ 2 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made with the softest natural bristles for a glass-like finish
- Handcrafted in the USA with global materials
- Extra-soft bristles
- Ox hair and white bristle blend
- Designed for oil-based paints, stains, clears, polyurethanes and varnishes
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Oil Paint, Stain, Varnishes
- Brush Type:
- Angular Sash
- Collection:
- Ox-O-Angular™
- Color Finish Name:
- Tan
- Handle Material:
- Hardwood
- Handle Type:
- Rattail
- Length:
- 2-1/8 in
- Material:
- Ox Hair
- Product Type:
- Paint Brush
- Size:
- 2 in
- Thickness:
- 7/16 in
- Width:
- 2 in