This product requires certification to purchase.

3 in Angular Sash Paint Brush

You last purchased this on
 
Purdy®

Pro-Extra® Dale™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144080730
  • Item #9190920
  • Manufacturer Part #144080730
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purdy®

Pro-Extra® Dale™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144080730
  • Item #9190920
  • Manufacturer Part #144080730
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A special blend of three different filaments create a durable, easy to clean brush that leaves a smooth finish
  • Ideal for VOC compliant coatings or oil paints
  • Withstands abrasive surfaces
  • Holds more paint so you can get the job done faster
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • Designed for latex paint and primers
  • Nylon, polyester and Chinex-blended bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Primers
Brush Type:
Angular Sash
Collection:
Pro-Extra® Dale™
Handle Material:
Hardwood
Handle Type:
Rat Tail
Length:
3-3/16 in
Material:
Chinex, Plastic, Stainless Steel
Material Type:
Polyester
Product Type:
Paint Brush
Size:
3 in
Thickness:
1/2 in
Width:
3 in