This product requires certification to purchase.

3 in Flat Sash Paint Brush

You last purchased this on
 
Purdy®

White Bristle Plato™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144332030
  • Item #9190911
  • Manufacturer Part #144332030
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purdy®

White Bristle Plato™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144332030
  • Item #9190911
  • Manufacturer Part #144332030
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 972
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides an ultra-smooth finish
  • Handcrafted in the USA with global materials
  • Soft bristles
  • Natural bristle blend
  • Designed for oil-based stains, polyurethanes, wood thinners, lacquer thinners and clears
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Stain, Wood
Brush Type:
Flat Sash
Collection:
White Bristle Plato™
Handle Material:
Hardwood
Handle Type:
Dowel
Length:
2-7/8 in
Material:
Stainless Steel, White China Bristle
Product Type:
Paint Brush
Size:
3 in
Thickness:
5/8 in
Width:
3 in