9 in x 1/4 in Nap Woven Dralon™ Fabric Paint Roller Cover
WhiteDove™ 9 in x 1/4 in Nap Woven Dralon™ Fabric Paint Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 2160-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industry's most lint free Roller Cover
- Provides a smooth uniform finish
- Excellent with all paints
- 4 in, 4-1/2 in, 6-1/2 in, 7 in, 9 in, 12 in 14 in and 18 in rollers available
- Available in 1/4 in, 3/8 in, 1/2 in and 3/4 in naps
- Use with latex and oil-based paints, primers, stains and clears
- Ideal for drywall, decks and masonry
- Great for all sheens
Specifications
- Application:
- Ceiling, Drywall, Floor, Latex Paint, Oil Paint, Primers
- Collection:
- WhiteDove™
- Material:
- Woven Dralon, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 1/4 in
- Thickness:
- 1/4 in
- Width:
- 9 in