9in Pro Wood Handle Roller Firm
Wood Pro 9™ 9in Pro Wood Handle Roller Firm
Frequently Purchased Together
Product Details
Product Details
- Wide throat for high pile covers
- Oregon alder wood handle
- All metal threaded extension pole insert
Specifications
- Application:
- Residential, Commercial, Hospitality
- Collection:
- Wood Pro 9™
- Depth:
- 1 in
- Handle Material:
- Wood
- Height:
- 10 in
- Length:
- 14 in
- Material:
- Wood
- Product Type:
- Roller Frame
- Width:
- 15 in