This product requires certification to purchase.

2.5 in Angular Sash Paint Brush

You last purchased this on
 
Purdy®

XL® Glide™ 2.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152325
  • Item #7920665
  • Manufacturer Part #144152325
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purdy®

XL® Glide™ 2.5 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152325
  • Item #7920665
  • Manufacturer Part #144152325
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1188
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultimate performance and versatility
  • Premium filaments make clean up fast and easy
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Requires Certification

Specifications

Application:
Latex Paint
Brush Type:
Angular Sash
Collection:
XL® Glide™
Color Finish Name:
Natural
Handle Material:
Hardwood
Handle Type:
Fluted
Length:
2-15/16 in
Material:
Hardwood, Plastic
Material Type:
Nylon
Product Type:
Paint Brush, Angular Brush
Size:
2.5 in
Thickness:
5/8 in
Width:
2-1/2 in