3 in Flat Sash Paint Brush
XL® Sprig™ 3 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 972-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultimate performance and versatility
- XL brushes are highly recommended for both interior and exterior painting projects with all paints
- Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
- The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
- Handcrafted in the USA with global materials
- Lightweight and moisture-wicking alderwood handle
- Copper ferrule
- DuPont Tynex nylon and Orel polyester-blend bristles
Specifications
- Application:
- Ceiling, Latex Paint, Oil Paint, Primers, Stain, Wall
- Brush Type:
- Flat Sash
- Collection:
- XL® Sprig™
- Handle Material:
- Hardwood
- Handle Type:
- Beaver Tail Style
- Length:
- 3-3/16 in
- Material:
- Copper, Plastic
- Material Type:
- Nylon, Polyester
- Product Type:
- Paint Brush
- Size:
- 3 in
- Thickness:
- 5/8 in
- Width:
- 3 in