This product requires certification to purchase.

1 in. Diaphragm Valve

You last purchased this on
 

Pure-Flo® 1 in. Diaphragm Valve

  • Fast #
  • Part #PNPN963G
  • Item #7573323
  • Manufacturer Part #1-N-PN-963
3.7 out of 5 Customer Rating
You last purchased this on
 

Pure-Flo® 1 in. Diaphragm Valve

  • Fast #
  • Part #PNPN963G
  • Item #7573323
  • Manufacturer Part #1-N-PN-963
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Plastic
Media:
Gas
Pressure - Maximum:
240 psi
UL Listed:
No
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Diaphragm Valve