1/2 x 4 in. Plastic Bend Support
1/2 x 4 in. Plastic Bend Support
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 400 Pallet: 3600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bend Support
- UL Listed:
- No