3/4 in. x 10 ft. Steel Galvanized
Model V5083 3/4 in. x 10 ft. Steel Galvanized
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The original press fitting for PEX tubing
- For use with Viega Pure Flow PEX
- Not suitable for Viega FostaPEX
- Steel
Documents
Specifications
- ASTM:
- ASTM E-84
- Coating:
- Galvanized
- Collection:
- Model V5083
- Fits Pipe Size:
- 3/4 in
- Length:
- 10 ft
- Material:
- Steel
- Product Type:
- Pipe Support Bracket