1000ml Instant Hand Sanitizer Foam Refill for PURELL® FMX-12™ Dispenser (3 Per Case)
ADX-7™ 1000ml Instant Hand Sanitizer Foam Refill for PURELL® FMX-12™ Dispenser (3 Per Case)
Product Details
Product Details
- A mild foam handwash designed for frequent use.
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically proven to maintain skin health
- America’s #1 Instant Hand Sanitizer
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Refill for FMX-12™ dispensing system
- SANITARY SEALED™ refills are hygienic locking out germs
- 1000 mL Refill for PURELL® FMX-12™ Dispenser
- Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
Specifications
- Application:
- Commercial
- Capacity:
- 0.29 cu ft
- Collection:
- ADX-7™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Height:
- 8-3/4 in
- Length:
- 3-8/25 in
- Package Quantity:
- Case of 4
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 700 mL
- Width:
- 3-23/50 in