This product requires certification to purchase.

1200ml Hand Sanitizer Gel Refill

You last purchased this on
 
PURELL®

1200ml Hand Sanitizer Gel Refill

  • Fast #
  • Part #GOJO545604
  • Item #7482108
  • Manufacturer Part #5456-04
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PURELL®

1200ml Hand Sanitizer Gel Refill

  • Fast #
  • Part #GOJO545604
  • Item #7482108
  • Manufacturer Part #5456-04
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1

Product Details

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically proven to maintain skin health
  • America's #1 Instant Hand Sanitizer
  • 1200 mL Refill for PURELL® TFX™ Dispenser
  • Smart-Flex™ bottle design uses 30% less material than HDPE
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
1200 mL
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
8-37/100 in
Length:
3-41/100 in
Package Quantity:
Case of 4
Product Type:
Gel Hand Sanitizer
Size:
1200 mL
Width:
5-47/100 in