1250 ml Mild Foam Hand Soap ( Case of 4)
HEALTHY SOAP® 1250 ml Mild Foam Hand Soap ( Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Helps wash away dirt and germs
- Dye and fragrance free
- Ecologo® certified to standard name UL 2784
- USDA certified biobased product
Documents
Specifications
- Capacity:
- 1250 mL
- Collection:
- HEALTHY SOAP®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 4
- Size:
- 1250 mL