12 oz. Hand Sanitizer
Advanced 12 oz. Hand Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Contains aloe & vitamin E
- #1 hand sanitizer most trusted and used by hospitals
- Kills 99.99% of most illness causing germs without damaging skin
- Outperforms other hand sanitizers ounce-for-ounce
- Formulated with moisturizers and skin conditioners to keep hands soft
- Case includes: 12 – 12 fl oz. pump bottles
Documents
Specifications
- Application:
- Sanitizing
- Capacity:
- 12 oz
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Hand Sanitizer
- Size:
- 12 oz