1200ml Instant Hand Sanitizer Foam
Advanced 1200ml Instant Hand Sanitizer Foam
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced Green Certified instant hand sanitizer foam
- Hand sanitizer gel that contains ingredients made from natural renewable resources and kills more than 99.99% of most common germs
- SANITARY SEALED™ refill helps lock out germs
- Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
- Controlled collapse technology keeps bottle shape longer while emptying
- Crystal clarity for visual appeal and easier monitoring of fill level
- Fresh dispensing valve with each refill
Documents
Specifications
- Application:
- Sanitizing
- Collection:
- Advanced
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 8-19/20 in
- Length:
- 5-11/100 in
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 3-69/100 in