This product requires certification to purchase.

800ml Instant Hand Sanitizer Gel Refill for GOJO® Bag-in-Box Dispenser (12 Per Case)

You last purchased this on
 
PURELL®

Advanced 800ml Instant Hand Sanitizer Gel Refill for GOJO® Bag-in-Box Dispenser (12 Per Case)

  • Fast #
  • Part #G965712
  • Item #668904
  • Manufacturer Part #9657-12
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PURELL®

Advanced 800ml Instant Hand Sanitizer Gel Refill for GOJO® Bag-in-Box Dispenser (12 Per Case)

  • Fast #
  • Part #G965712
  • Item #668904
  • Manufacturer Part #9657-12
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce
  • Removable pump for easier recycling
  • Sanitary Sealed™ refill helps prevent contamination
  • Refill for 800 mL dispensing system
  • Clinically-proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • Contains refreshing aloe
  • 800 mL Refill for GOJO® Bag-in-Box Dispenser
  • 12 Refills per case
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
800 mL
Collection:
Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
15-1/2 in
Height:
5-3/4 in
Length:
3-31/50 in
Package Quantity:
Case of 12
Product Type:
Gel Hand Sanitizer
Size:
800 mL
Width:
3-31/50 in