1200ml Soap Dispenser in White
ADX-12™ 1200ml Soap Dispenser in White
Frequently Purchased Together
Product Details
Product Details
- Slim design
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- ADA compliant
- Lifetime guarantee
- Compatible with ADX-12™ refills
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ADX12
- Capacity:
- 1.25 L
- Collection:
- ADX-12™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Height:
- 3-22/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 11-43/50 in