ES4 HEALTHY SOAP® Manual Dispenser in Graphite
ES4 HEALTHY SOAP® Manual Dispenser in Graphite
Frequently Purchased Together
Product Details
Product Details
- Elegant design complements décor
- At-A-Glance™ refills provide the easiest way to see when refills need to be changed
- Uses Purell® ES4 1200 mL hand sanitizer refills
- Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
- Lock or Not™ technology: can convert to a locking system
- Fully ADA compliant
- Guaranteed reliability
- Mounts to wall with included adhesive tape or hardware.
- Multiple hole pattern allows use of existing wall holes
- Remove pump on refill for easy recycling.
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- es4
- Capacity:
- 1.2 L
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dispenser Type:
- Manual
- Height:
- 11-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 8-19/100 in
- Material:
- Plastic
- Material Type:
- PET, Polypropylene
- Width:
- 4-22/25 in