ES6 Hand Sanitizer Touch-Free Dispenser in Graphite
ES6 Hand Sanitizer Touch-Free Dispenser in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Elegant design complements décor
- At-A-Glance™ refills provide the easiest way to see when refills need to be changed
- Uses Purell® ES6 1200 mL Healthy Soap® refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Includes 4 "C" cell batteries: no tools required for replacing batteries
- Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
- Lock or Not™ technology: can convert to a locking system
- Fully ADA compliant
- Guaranteed reliability
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- es6
- Capacity:
- 1.2 L
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dispenser Type:
- Automatic
- Height:
- 12-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 8-14/25 in
- Material:
- Plastic
- Material Type:
- PET, Polypropylene
- Power Source:
- Battery
- Width:
- 5-1/4 in