This product requires certification to purchase.

ES8 Hand Sanitizer Touch-Free Dispenser for PURELL® Hand Sanitizer in White

You last purchased this on
 
PURELL®

ES8 Hand Sanitizer Touch-Free Dispenser for PURELL® Hand Sanitizer in White

  • Fast #
  • Part #G772001
  • Item #7445379
  • Manufacturer Part #7720-01
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PURELL®

ES8 Hand Sanitizer Touch-Free Dispenser for PURELL® Hand Sanitizer in White

  • Fast #
  • Part #G772001
  • Item #7445379
  • Manufacturer Part #7720-01
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Always-ready touch-free hand soap dispenser with Energy-on-the-Refill for Purell®
  • Each new refill comes with its own energy source: a coin cell battery integrated into the refill
  • Outperforms other hand sanitizers ounce for ounce
  • Elegant design complements décor
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Uses Purell® ES8 1200 mL Healthy Soap® refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Sanitary Sealed™ PET refill bottle with tear-off collar for easy recycling
  • Lock or Not™ technology: can convert to a locking system
  • Fully ADA compliant
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
es8
Capacity:
1.2 L
Color Finish Category:
Whites
Color Finish Name:
White
Dispenser Type:
Automatic
Height:
7-3/10 in
Installation Type:
Wall Mount
Length:
5-9/50 in
Material:
Plastic
Material Type:
PET
Width:
3-9/20 in