Hand Sanitizing Wipes, 270/Container
Hand Sanitizing Wipes, 270/Container
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable, non-linting wipes
- Kills 99.99% of most common germs that may cause illness
- Removes light soils and dirt from hands
- Alcohol-free formulation
- GOJO is a member of the responsible flushing alliance and recommends that users do not flush wipes
Documents
Specifications
- Application:
- Hand Sanitizer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/25 in
- Height:
- 6-3/4 in
- Package Quantity:
- Case of 6
- Product Type:
- Hand Sanitizer Wipes
- Size:
- 270 ct