This product requires certification to purchase.

1200 ml CRT Naturally CleanFoam Hand Wash (Case of 2)

PURELL®

HEALTHY SOAP® 1200 ml CRT Naturally CleanFoam Hand Wash (Case of 2)

  • Fast #
  • Part #G647102
  • Item #7445360
  • Manufacturer Part #6471-02
5 out of 5 Customer Rating
Brand image
PURELL®

HEALTHY SOAP® 1200 ml CRT Naturally CleanFoam Hand Wash (Case of 2)

  • Fast #
  • Part #G647102
  • Item #7445360
  • Manufacturer Part #6471-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gently removes dirt & germs
  • Free of harsh preservatives, antibacterials, parabens, phthalates and dye
  • Naturally fragranced with essential oils
  • Removes 30% more dirt than regular soap
  • Rinses fast and clean, saving an estimated 6 gallons of water per refill compared to regular soap
  • Hypoallergenic: gentle on skin and approved for all skin types
  • Better wash experience: 95% preferred over regular soap
  • Meets USDA certified biobased standard: made with 90% biobased content
  • Meets UL EcoLogo® hand cleaner standard UL 2784
  • At-A-Glance™ refills: monitor product level with just 1 look
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1200 mL
Collection:
HEALTHY SOAP®
Color Finish Category:
Whites
Color Finish Name:
White
Cradle to Cradle:
Yes
Height:
12-13/100 in
Length:
8-14/25 in
Package Quantity:
Case of 2
Size:
1200 mL
UPC:
073852083309
Width:
5-1/4 in