This product requires certification to purchase.

1200ml Fragrance Free Foam Hand Soap

You last purchased this on
 
PURELL®

HEALTHY SOAP® 1200ml Fragrance Free Foam Hand Soap

  • Fast #
  • Part #G777002
  • Item #7445361
  • Manufacturer Part #7770-02
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PURELL®

HEALTHY SOAP® 1200ml Fragrance Free Foam Hand Soap

  • Fast #
  • Part #G777002
  • Item #7445361
  • Manufacturer Part #7770-02
3.7 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Clean Release™ technology reaches into skin's cracks and crevices 2x better than regular soap to remove dirt and germs
  • Free of harsh preservatives, antibacterial, parabens, phthalates and dye
  • Removes 30% more dirt than regular soap
  • Rinses fast and clean, saving an estimated 6 gallons of water per refill compared to regular soap
  • Hypoallergenic: gentle on skin and approved for all skin types
  • Better wash experience: 95% preferred over regular soap
  • Meets USDA certified biobased standard: made with 90% biobased content
  • Energy-on-the-refill technology: every refill has a built-in energy source, designed to last as long as the refill
  • At-a-Glance™ refills monitor product level with just 1 look
  • Sanitary Sealed™PET refill is easily recycled
  • Requires Certification

Specifications

Application:
Commercial
Collection:
HEALTHY SOAP®
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Height:
7-3/10 in
Length:
5-9/50 in
Package Quantity:
Case of 2
Size:
1200 mL
Width:
3-9/20 in