This product requires certification to purchase.

1200 ml Fresh Scent Foam Hand Soap (Case of 2)

PURELL®

HEALTHY SOAP® 1200 ml Fresh Scent Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G647702
  • Item #7445348
5 out of 5 Customer Rating
Brand image
PURELL®

HEALTHY SOAP® 1200 ml Fresh Scent Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G647702
  • Item #7445348
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable steel frame with optimized lid design to prevent rusting
  • Contains natural moisturizers and nourishes the skin while cleaning
  • Supports your skin’s natural ability to protect itself against dirt and germs
  • Dye-free with light pleasant fragrance
  • Enriched with skin conditioners
  • Free of phthalates, parabens and triclosan
  • Hypoallergenic
  • EcoLogo® certified to UL 2784 hand cleaner standard
  • USDA certified biobased
  • At-A-Glance™ refills make it obvious when refills need to be changed
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
1200 mL
Collection:
HEALTHY SOAP®
Color Finish Category:
Greys
Color Finish Name:
Graphite
Height:
11-19/50 in
Length:
8-19/100 in
Package Quantity:
Case of 2
Size:
1200 mL
Width:
4-22/25 in