This product requires certification to purchase.

700ml Instant Hand Sanitizer Foam

You last purchased this on
 
PURELL®

LTX-7™ 700ml Instant Hand Sanitizer Foam

Brand image
You last purchased this on
 
PURELL®

LTX-7™ 700ml Instant Hand Sanitizer Foam

  • Fast #
  • Part #G130403
  • Item #7482371
  • Manufacturer Part #1304-03
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hand sanitizer foam that contains ingredients made from natural renewable resources
  • Kills more than 99.99% of most common germs
  • Green certified: meets EcoLogo® hand sanitizer standard for environmental leadership and proven performance
  • Includes a nourishing blend of four skin conditioners, clinically proven to help maintain skin health
  • GOJO Sanitary Sealed™ refill helps lock out germs
  • Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
  • Patent pending Controlled Collapse technology keeps bottle shape longer while emptying
  • Crystal clarity for visual appeal and easier monitoring of fill level
  • Fresh dispensing valve with each refill, Removable pump promotes easier recycling
  • Requires Certification

Documents


Specifications

Application:
Sanitizing
Capacity:
700 ml
Collection:
LTX-7™
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
6-69/100 in
Length:
3-29/50 in
Package Quantity:
Case of 3
Product Type:
Foaming Hand Sanitizer
Size:
700 mL
Width:
5-7/100 in


Customers Also Bought
1–6 of 18 items
Part #N61118
Item #4742929
4.4 out of 5 Customer Rating
Requires Certification
Part #G27700
Item #4441472
5 out of 5 Customer Rating
Requires Certification
Part #G777202
Item #7563666
3.6 out of 5 Customer Rating
Requires Certification
Part #RAC77182EA
Item #5162123
5 out of 5 Customer Rating
Requires Certification
Part #SAFS120TF
Item #7100504
5 out of 5 Customer Rating
Requires Certification
Part #GGHS300
Item #8455394
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G777202
Item #7563666
3.6 out of 5 Customer Rating
Requires Certification
Part #G363912
Item #4441066
4.2 out of 5 Customer Rating
Requires Certification
Part #G539202
Item #7104426
3.1 out of 5 Customer Rating
Requires Certification
Part #G911306
Item #6226993
4.4 out of 5 Customer Rating
Requires Certification
Part #G190302
Item #7222128
3.1 out of 5 Customer Rating
Requires Certification
Part #G505302
Item #7564315
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing