Foam Soap Refill (Case of 4)
Professional Foam Soap Refill (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Easy to install
- Mild foam soap is free of dyes, parabens, and phthalates
- Compatible with PURELL® CXM™, CXI™ and CXT™ systems
- Formula is fragrance free and EcoLogo certified
- Each refill is Sanitary Sealed™ to help prevent contamination
Documents
Specifications
- Application:
- Hand
- Collection:
- Professional
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 8-19/50 in
- Green Seal Certified:
- Yes
- Height:
- 11-9/10 in
- Length:
- 3-19/20 in
- Package Quantity:
- Case of 4
- Size:
- 1.5 L
- Width:
- 3-19/20 in