Surface and Disinfectant Wipe in White (Case of 6)
Surface and Disinfectant Wipe in White (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kills human coronavirus (COVID-19) in 30 seconds
- Kills 99.9% of viruses and bacteria including cold & flu, E. coli and strep
- No rinse required on food-contact surfaces
- No harsh chemicals or odors
- No handwashing required after use
- Multi-surface compatibility
Documents
Specifications
- Application:
- Gym, Healthcare, Restaurants, Schools
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Alcohol
- Package Quantity:
- Case of 6
- Product Type:
- Disinfectant Wipes, Surface Wipe
- Size:
- 7 in x 8 in