Touch Free Dispenser in Brushed Metallic
TFX™ Touch Free Dispenser in Brushed Metallic
Frequently Purchased Together
Product Details
Product Details
- Trouble-free performance
- Fully ADA compliant
- UL and CE registered
- Large sight window for at-a-glance monitoring
- Compatible with Purell® TFX™ 1200 mL refills
- Three year guarantee
- Multiple colors and finishes available
- Uses 3 "C" Alkaline (not included)
- SANITARY SEALED™ refills are hygienic locking out germs.
- Mounts to wall with included adhesive tape or optional hardware
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 1.2 L
- Collection:
- TFX™
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Metallic
- Depth:
- 4-1/20 in
- Dispenser Type:
- Automatic
- Height:
- 10-29/50 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Battery
- UL Listed:
- Yes
- Width:
- 6 in