Wall Mount Foam Sanitizer Dispenser in Black and Brushed Chrome
Wall Mount Foam Sanitizer Dispenser in Black and Brushed Chrome
Frequently Purchased Together
Product Details
Product Details
- Slim, high-capacity design
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser, key included
- ADA compliant for protrusion into walkways
- Lifetime guarantee
- Compatible with ADX-12™ refills
- Multiple colors and finishes available
- Mounts to wall with included adhesive tape or optional hardware
- Multiple hole pattern allows use of existing wall holes.
- 3" (7.62 cm) clearance from bottom of dispenser to surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ADX12
- Capacity:
- 1.25 L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Height:
- 11-89/100 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 4-13/20 in