Wall Mount Foam Soap Dispenser in Black and Brushed Chrome
Wall Mount Foam Soap Dispenser in Black and Brushed Chrome
Frequently Purchased Together
Product Details
Product Details
- Compact design, ideal for tight spaces
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- ADA compliant for protrusion into walkways
- Multiple colors and finishes available
- SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature.
- LOCK OR NOT™ Technology - Converts to locking cabinet with key included inside the dispenser.
- Mounts to wall with included adhesive tape or optional hardware.
- Multiple hole pattern allows use of existing wall holes.
- Lifetime performance guarantee
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ADX7
- Capacity:
- 700 mL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- Height:
- 9-79/100 in
- Installation Type:
- Wall Mount
- Length:
- 3-47/50 in
- Material:
- Plastic
- Width:
- 3-47/50 in