This product requires certification to purchase.

Wall Mount Soap Dispenser in White

You last purchased this on
 
PURELL®

Wall Mount Soap Dispenser in White

  • Fast #
  • Part #G192004
  • Item #4712593
  • Manufacturer Part #1920-04
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PURELL®

Wall Mount Soap Dispenser in White

  • Fast #
  • Part #G192004
  • Item #4712593
  • Manufacturer Part #1920-04
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large sight window for at-a-glance monitoring
  • High-capacity output
  • Converts to a locking dispenser
  • Lifetime guarantee
  • ADA compliant
  • Compatible with LTX-12™ refills
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
ltx12
Capacity:
1.2 L
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-47/50 in
Height:
10-69/100 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
5-79/100 in