This product requires certification to purchase.

16 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

You last purchased this on
 
Purolator

16 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

  • Fast #
  • Part #PP31216241
  • Item #1822041
  • Manufacturer Part #P312
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

16 x 24 x 1 in. Air Filter Plastic and Synthetic Fiber MERV 4

  • Fast #
  • Part #PP31216241
  • Item #1822041
  • Manufacturer Part #P312
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Residential
  • Commercial
  • Light industrial
  • Performs well in areas of high lint and dust content
  • High velocity system pre-filter
  • Monobond frame design = warehouse cost savings
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
24 in
MERV Rating:
4
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Size:
16 in x 24 in x 1 in
Width:
16 in