20 x 30 x 1 in. Air Filter Fiberglass MERV 4
20 x 30 x 1 in. Air Filter Fiberglass MERV 4
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Residential
- Commercial
- Industrial
- Safe, fast, and easy installation
- Economic disposable furnace filter
- Uses 100% recycled post consumer materials
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 20 in x 30 in x 1 in
- Width:
- 20 in