This product requires certification to purchase.

27 x 29 x 1 in. Air Filter Fiberglass

You last purchased this on
 
Purolator

27 x 29 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #PF31227X29X5
  • Item #4823920
  • Manufacturer Part #F312-27X29X.5
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

27 x 29 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #PF31227X29X5
  • Item #4823920
  • Manufacturer Part #F312-27X29X.5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
Yes
Height:
29 in
Material:
Fiberglass
Size:
27 in x 29 in x 1 in
Width:
27 in