This product requires certification to purchase.

24 x 24 x 12 in. Air Filter MERV 14

You last purchased this on
 
Purolator

Aero-Cell™ 24 x 24 x 12 in. Air Filter MERV 14

  • Fast #
  • Part #P5360702481
  • Item #4810750
  • Manufacturer Part #5360702481
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

Aero-Cell™ 24 x 24 x 12 in. Air Filter MERV 14

  • Fast #
  • Part #P5360702481
  • Item #4810750
  • Manufacturer Part #5360702481
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Aero-Cell™
Depth:
12 in
Disposable:
No
Height:
24 in
MERV Rating:
14
Material:
Fiberglass
Size:
24 in x 24 in x 12 in
Width:
24 in