This product requires certification to purchase.

20 x 25 x 1 in. Air Filter Fiber MERV 8

You last purchased this on
 
Purolator

Hi-E® 40 20 x 25 x 1 in. Air Filter Fiber MERV 8

  • Fast #
  • Part #THE400501
  • Item #2178634
  • Manufacturer Part #HE400501
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

Hi-E® 40 20 x 25 x 1 in. Air Filter Fiber MERV 8

  • Fast #
  • Part #THE400501
  • Item #2178634
  • Manufacturer Part #HE400501
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Hi-E® 40
Depth:
1 in
Disposable:
No
Height:
25 in
MERV Rating:
8
Material:
Fiber
Size:
20 in x 25 in x 1 in
Width:
20 in