This product requires certification to purchase.

15 x 20 x 1 in. Air Filter Synthetic Fiber MERV 8

You last purchased this on
 
Purolator

Key Pleat™ 15 x 20 x 1 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #P5251021496
  • Item #7033445
  • Manufacturer Part #5251021496
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

Key Pleat™ 15 x 20 x 1 in. Air Filter Synthetic Fiber MERV 8

  • Fast #
  • Part #P5251021496
  • Item #7033445
  • Manufacturer Part #5251021496
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Filtration efficiency: MERV 8, MERV-A 8-A
  • Nominal thickness (in.): 1, 2
  • Rated air velocities (fpm): 300 - 500
  • Air flow rates (cfm): 415 - 2,170
  • Initial resistances (in.w.g.): 0.15 - 0.22 (depending on depth)
  • Final resistance (in.w.g.): 1.0
  • Maximum operating temperatures: 150°F (65°C)
  • Material of construction: Moisture-resistant beverage board frame
  • Requires Certification

Specifications

Collection:
Key Pleat™
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
15 in x 20 in x 1 in
Width:
15 in